Skip Content

SDS Plus Rotary Hammer,7A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Plus Rotary Hammer, 7A @ 120V

Price $440.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FGD2
  • Mfr. Model # 5363-21
  • UNSPSC # 20111603
  • Catalog Page # 1000
  • Shipping Weight 12.93 lbs.
Country of Origin Czech RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer
  • Chuck TypeSDS Plus
  • Voltage120
  • No Load RPM0 to 1400
  • Blows per Minute0 to 5980
  • Amps7
  • Solid Bit Capacity1"
  • Core Bit Capacity2-1/2"
  • ReversingYes
  • Cord10 ft. 2-Cond
  • Stop RotationYes
  • Impact Energy2 ft.-lb.
  • FeaturesAnti-Vibration System, Compact, Keyless Chuck, 3-Modes: Hammer Drilling, Drilling, Chipping
  • Tool Length12-1/4"
  • Tool Weight8.0 lb.
  • BearingsBall and Roller
  • StandardsUL Listed, CSA Certified
  • IncludesTool, Side Handle Depth Gauge, Hard Shell Case, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 enough power to push a 2-1/2 core bit, cuts like a knife, just hard to find bits September 4, 2013
  • 2015-04-24T19:40:44.147-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2FGD2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the difference between the SDS and SDS plus shank on Bosch hammer drill bits? (Bosh Mfr. Model # HCFC2084)

Will the drill bit mentioned work in a Milwaukee Tool Model 2FGD2 SDS Hammer Drill motor?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DougHofstetter is loaded.
Additional information about DougHofstetter could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: SDS and SDS+ is the same thing, but SDS-MAX is a larger shank. SDS/SDS+ bits are an industry standard, and will fit tools from all manufacturers with an SDS drive.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:10.083-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FGD2, prod, sort_default
1 of 1
  • 2015-04-24T19:40:10.085-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FGD2, prod, sort_default
1 of 1