Skip Content

EVS Router Kit,2-1/4 Max HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EVS Router Kit, 2-1/4 Max HP

Price $260.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D248
  • Mfr. Model # 5616-21
  • UNSPSC # 27112707
  • Catalog Page # N/A
  • Shipping Weight 14.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Kit
  • HP 2-1/4
  • Amps 13.0
  • Voltage 120
  • No Load RPM 10000 to 24000
  • Power Source Corded
  • Tool Length (In.) 8.5
  • Base Size (In.) 6
  • Tool Weight (Lb.) 8.8 lb.
  • Cord 8 ft.
  • Switch Rocker
  • Handle Bodygrip
  • Features Exclusive Design, Powerful 13 Amp, 2-1/4 Max Hp Milwaukee Motor, Premium Electronic Motor Feedback Maintains Speed And Power Under Load, Electronic Variable Speed With Soft Start (10,000-24,000 Rpm), Micro-fine Linear Depth Adjustment To Within 1/64 In Exclusive Above-the-table Depth Adjustment System, Exclusive Motor Contamination Shield Minimizes Damage, Maximizes Airflow, Impact-resistant Carrying Case With Integral Routerstation
  • Includes 2-1/4 Max HP EVS Router, (2) 1-1/8 In Collet Wrenches, 1/2 In Collet 1/4 In Collet, T-handle Wrench, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.