Skip Content

Router Combo Kit,1-3/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Router Combo Kit, 1-3/4 HP

Price $310.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D243
  • Mfr. Model # 5615-24
  • UNSPSC # 27112707
  • Catalog Page # N/A
  • Shipping Weight 27.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Combo Kit
  • HP 1-3/4
  • Amps 11.0
  • Voltage 120
  • No Load RPM 24000
  • Power Source Corded
  • Tool Length (In.) 6
  • Overall Width (In.) 6
  • Base Size (In.) 6
  • Tool Weight (Lb.) 8.8
  • Cord 8 ft.
  • Switch Rocker
  • Features Premium Plunge System With Exclusive Four-point Pm Bushing Design And Constant Spring, Tension To Deliver Smooth, Non-binding Plunge Action Throughout The Entire Plunge Range (2-7/8 In), Patented Design With Precise Macro/micro Linear Depth Adjustment System And Patented Above The Table Height Adjustment, Precise Macro/micro Depth Adjustment System To 1/64 In Increment, 3 In Metal Depth Scale, Adjustable Pointer, And 6-position (1/8 In Increment) Adjustable Metal Turret Stops For Precise, Multiple-pass Routing
  • Includes (2) 1-1/8 Collet Wrenches, 1/2 In Collet, 1/4 In Collet, Fixed Base Assembly, Plunge Base Assembly, (2) Clear Sub-bases, Concentricity Gauge, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.