Skip Content

Rotary Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rotary Hammer

MILWAUKEE

Item
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Amps @ 120V
Please Select
Solid Bit Capacity
Please Select
Core Bit Capacity
Please Select
Item #ItemNo Load RPMBlows per MinuteAmps @ 120VSolid Bit CapacityCore Bit CapacityAvailabilityPrice Qty
38D235SDS Max Rotary Hammer125 to 250975 to 1950152"6"

Typically in Stock

$1,204.00 / each

38D239SDS Max Rotary Hammer350 to 4502200 to 2840141-3/4"4-1/2"

Typically in Stock

$834.50 / each

38D234Spline Rotary Hammer125 to 250975 to 1950152"6"

Typically in Stock

$1,204.00 / each

Adding More Products