Skip Content

SDS Plus Rotary Hammer Kit,5.5A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Plus Rotary Hammer Kit, 5.5A @ 120V

Price $222.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PED2
  • Mfr. Model # 5263-21
  • UNSPSC # 27112705
  • Catalog Page # 1000
  • Shipping Weight 9.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer Kit
  • Chuck TypeSDS Plus
  • Voltage120
  • No Load RPM0 to 3700
  • Blows per Minute0 to 4400
  • Amps5.5
  • Solid Bit Capacity5/8"
  • Core Bit Capacity2-1/8"
  • ReversingYes
  • Cord10 ft.
  • Stop RotationYes
  • Impact Energy1.5 ft.-lb.
  • FeaturesMechanical Clutch, (AVS) Anti-Vibration System, 2-Mode Operation: Hammer Drilling/Drill Only
  • Tool Length10-9/10"
  • Tool Weight4.6 lb.
  • BearingsBall
  • StandardsUL Listed, CSA Certified
  • IncludesSide Handle, Depth Rod, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Great Machine I love this little rotary hammer. The power is amazing for such a small tool. It"s the best small rotary hammer on the market. October 1, 2013
Rated 5 out of 5 by A mini on steroids Now I may sound like a Milwaukee sales rep but I am not affiliated or sponsored by them in any way. I use this machine daily for overhead and general drilling of 6-8mm (1/4"-3/8") holes in high quality concrete on a major hospital construction site site. We picked this model after a sales rep let us test it alongside other larger Milwaukee models. We where surprised of the drilling efficiency of this small, low weight model. The actuall model we have is the 230V equivalent, the PLH 20. We drill mostly in concrete hollow beams with a wall thickness of around 2" and with 6mm and 8mm drill bits. As it turns out, this aggressive little machine is faster than the other machines we have compared with so far, mains driven and rechargeable, new and old, including significantly larger machines from DeWalt, Hilti, Bosch, Makita etc. The small Milwaukee breaks through in about 3-5 seconds while others typically need 6-12 seconds! The only negative thing I have to say is not about the machine itself, but the lack of an available integrated dust removal, preferably one that builds on the strengths of this machine; its small size and low weight. November 10, 2012
Rated 3 out of 5 by A LOT of bit wobble I'm getting A LOT of bit wobble with this drill. I just bought it and have tried three different brand new bits and I'm getting very inconsistent performance. The 6" bits all wobble about an 1/8" in all directions. I bought one from Home Depot and exchanged for another, both have the same issue. How much bit wobble should be expected? August 13, 2012
  • 2015-05-05T20:02:43.308-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6PED2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this drill come with a case?

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about rhc59 is loaded.
Additional information about rhc59 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this comes with a carrying case, depth rod and side handle. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:21.293-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PED2, prod, sort_default
1 of 1
  • 2015-05-05T19:55:21.295-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PED2, prod, sort_default
1 of 1