Right Angle Sander/Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Sander/Grinder

MILWAUKEE

Technical Specs

  • Spindle Thread Size:5/8"-11 
Item
Please Select
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Product #ItemWheel Dia.No Load RPMAmps @ 120VSwitch TypeTool LengthAvailabilityPrice Qty
2VGG3Angle Grinder4-1/2"10,0007.5Paddle11-51/64

Typically in Stock

$100.75 / each

4FTH2Angle Grinder4-1/2"11,0007Trigger10-1/4"

Typically in Stock

$76.50 / each

2VGG8Angle Grinder7 "or 9"600015Trigger21"

Typically in Stock

$224.25 / each

2VGG9Angle Grinder7" or 9"600015Trigger21"

Typically in Stock

$256.50 / each

4Z819Right Angle Grinder7 " or 9"500013Trigger17"

Typically in Stock

$243.50 / each

4A944Right Angle Grinder7" or 9"500015Trigger17-1/2"

Typically in Stock

$248.75 / each

3G709Right Angle Grinder7" or 9"600013Trigger17"

Typically in Stock

$264.50 / each

6Z354Right Angle Grinder7" or 9"600015Trigger17-1/2"

Typically in Stock

$248.75 / each

Adding More Products