Skip Content

4-1/2" Angle Grinder, 11 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-1/2" Angle Grinder, 11 Amps

Price $115.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6MRR2
  • Mfr. Model # 6147-31
  • UNSPSC # 27112704
  • Catalog Page # 1022
  • Shipping Weight 6.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Grinder
  • Voltage 120
  • Wheel Dia. 4-1/2"
  • No Load RPM 11000
  • Amps 11
  • Spindle Thread Size 5/8"-11
  • Switch Type Paddle
  • Tool Length 11-37/64"
  • Tool Weight 5.4 lb.
  • Speed Type Constant
  • Lock-on No
  • Lock-off Yes
  • Handle Design Side
  • Cord Length 8 ft.
  • Features Tool-Free Guard Change, Advanced Airflow System, High Capacity Motor
  • Includes Type 27 Guard, Side Handle, Spanner Wrench, Flanges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great grinder for the price. We have been purchasing this model grinder for our shop for a year now. We have had no problems. The only downfall is the location of the safety switch for the paddle. That takes some getting used to. August 7, 2013
  • 2015-11-25 T19:28:33.729-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6MRR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.