Skip Content

Right Angle Drill,1/2 In,450/1750 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Right Angle Drill, 1/2 In, 450/1750 RPM

Price $498.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TY44
  • Mfr. Model # 1680-21
  • NSN # 5130-01-397-9644
  • UNSPSC # 27112703
  • Catalog Page # 992
  • Shipping Weight 21.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRight Angle Drill
  • Chuck Size (In.)1/2
  • Drill Speed (RPM)450/1750
  • Amps @ 120V13.0
  • ReversingYes
  • Gear ReductionTriple
  • BearingsBall and Roller
  • Spindle Size (In.)5/8-16
  • Tool Length (In.)22
  • Tool Weight (Lb.)14.7
  • Cord Type3 Conductor, 8 ft.
  • FeaturesRotating Rear Handle, Clutch, T-Bar Front Handle, Side Handle, Gear Shift Knob, and Case
  • SwitchTrigger
  • Handle TypeStraight
  • IncludesChuck Key And Key Holder, Side Handle And Plastic Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great power Great drill ,more than enough power. Easy to use gear selector, nice leverage July 16, 2012
Rated 4 out of 5 by Beefy! I use this drill for mixing viscus foods on a manufacturing level. It holds up quite well, and has plenty of power. June 21, 2012
  • 2015-05-27T20:49:22.012-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3TY44, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

case for this item

Can I buy just the plastic hard case for this drill and how much?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ponyxpress79 is loaded.
Additional information about ponyxpress79 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor, the case is no longer available with no substitute. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:45:53.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TY44, prod, sort_default
1 of 1
  • 2015-05-27T20:45:53.929-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TY44, prod, sort_default
1 of 1