Skip Content

Recip Saw with Additional Battery,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Recip Saw with Additional Battery, 18V

Price $492.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7DH64
  • Mfr. Model # 2620-21 / 48-11-1840
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 18.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action Orbital
  • Length of Stroke 1"
  • Shoe Design Fixed
  • No Load Strokes/Minute 0 to 3200
  • Blade Type 1/2" Universal Tang
  • Battery Included (1) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Handle Type Soft Grip
  • Features Quik-lok(TM) Blade Clamp, Battery Fuel Gauge, Variable Speed Trigger, Patented Gear Protects Clutch
  • Tool Length 17-3/4"
  • Tool Weight 7.9 lb.
  • Includes M18 Sawzall, (1) M18 3.0Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger (1) Sawzall Blade, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 4reviewers.
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 25, 2012
Rated 4 out of 5 by Usefull tool, as expected From my point of view, only one thing is missing about that tool: I would appreciate to have an ajustable stopper (i don't know what is the proper word -I'm french)on it. I mean the metal guidance thing that surrounds the blade. I had it on my v28 milwaukee sawzall and loved it. Don't know why that one doesn't have. But other than that, i find this tool usefull and efficient, like every Mileaukee tool. June 8, 2012
  • 2016-05-02 T02:02:25.210-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_7DH64, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.