Skip Content

Random Orbit Palm Sander,5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Random Orbit Palm Sander, 5 In

Clearance Price $95.52 / each

Price $100.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38D242
  • Mfr. Model # 6021-21
  • UNSPSC # 27112708
  • Catalog Page # 1031
  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Random Orbit Sander
  • Pad Size 5"
  • Amps @ 120V 3
  • Orbits per Minute 7000 to 12000
  • Orbit Dia. 3/32"
  • Type of Sandpaper Hook and Loop
  • Cord 5-1/2 ft.
  • Features Variable Speed Dial, Electronic Soft Start, Vacuum Port
  • Tool Length 5-1/2"
  • Tool Weight 3.3 lb.
  • Handle Design Body Grip
  • Speed Type Variable
  • Switch Type Rocker
  • Includes Dust Bag, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 3 out of 5 by 11reviewers.
Rated 5 out of 5 by Durable, comfortable, and dependable This sander does a great job of removing planer marks and general sanding of fairly large surfaces. This thing is durable.... I have dropped it off my work bench several times and even once it made it to the bottom of the stairs with no harm done. I have used this sander for very prolonged peroids of time with little hand fatigue. The pad has lasted an incredibly long time, with another brand I owned, the velcro on the pad got sticky and fell off within a few months of use. The only con I can think of is that it is a bit loud, but so are other brands of similar design. January 15, 2015
Rated 1 out of 5 by Soft start mess Was an awesome sander, till soft start failed,in the middle of a large project, left me hanging! December 5, 2014
Rated 1 out of 5 by poor poor quality I bought this sander to replace a porter cable I had been using for many years to prep walls, within the first month had to replace the bearing. Put back to use, first job bearing went bad again. November 11, 2014
Rated 4 out of 5 by Awesome Sander Great tool, does everything it says it does very well. If you have a Rigid brand shop vac you may have to buy an adapter if you want to hook it to that. After you buy that, it's perfect! March 25, 2014
Rated 3 out of 5 by decent sander I use this as a start to finish sander on may projects from chests to small items. I like the speed control and the large exhaust port. It seems to pick up a lot dust under its own power. The dust bag fills up quick. Not so great. Well it needs to be in constant contact with work surface even a little lift will cause the base to speed up to a unstable Rpm. and you need to shut off the unit let it stop spinning and put it on the material again start it up. considering the switch is not easy to always turn on or off. I do not know whose vacuum hoses they tried these on but they are the same size as my vacuum hoses either 2.25 or 1.25 same Diameter. I have not be able to find an adapter that does not take the size I need to hook this up to a dust collector without a 4 inch outport. October 28, 2013
Rated 5 out of 5 by Tried others in the past this is a good Taking on and off the dust control bag is easy and efficient. July 31, 2013
Rated 2 out of 5 by Poor hook & loop pad Very poor hook and loop pad. Will be ordering a third pad after very short time of use. Hope they improve this replacement part. Sander attached to shop vac does control alot of the dust but only when the sanding disk isn't sailing across the room. Would not purchase this sander again. July 24, 2013
Rated 3 out of 5 by High maintenance The hook and loop pads do not last long. After 80-100 hours of use, I have replaced the pad twice, and now a bearing has failed. I would not buy this tool again. April 10, 2013
  • 2015-11-29 T19:14:50.830-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_38D242, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

« Back
Milwaukee orbit palm sander 5 in.
Item # 38D242
7 months ago
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too


Accessory Norton brand 5" disc include Grainger parts 1EDY5 5GD08 AND 6PF87
7 months ago
Read all my Q&A
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-11-29 T19:27:40.370-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D242, prod, sort_default
1 of 1
  • 2015-11-29 T19:27:40.371-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D242, prod, sort_default
1 of 1