Skip Content

RA Grinder 18V with Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RA Grinder 18V with Battery

Price $641.50 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7DH57
  • Mfr. Model # 2680-22 / 48-11-1840
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 7.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Right Angle Grinder Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Size4-1/2"
  • Max. Wheel Dia.4-1/2"
  • No Load RPM9000
  • Battery Included(2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement38D766
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • Lock-onYes
  • Lock-offNo
  • Spindle Thread Size5/8" x 11 UNC
  • Features3 Position Side Handle, Paddle Switch
  • Tool Length13-1/4"
  • Tool Weight5.8 lb.
  • IncludesM18 4-1/2" Cut Off Tool, (2) M18 3.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Type 1 Guard, (1) Type 27 Guard, (1) Type 1 Cut-Off Wheel, (1) Spanner Wrench, (1) Side Handle, (1) Contractor Bag AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 25, 2012
Rated 5 out of 5 by Great Tool ive owned this grinder for about 6 months. It is extremely versitile. its so useful to not have to have a cord dragging around my work piece. it has plenty of power for most grinding uses. ive also used the cut off wheel with it as well. only complaint is it uses the battery up pretty fast so better have a second battery handy. but the power more than makes up for the lack of battery longetivity February 15, 2012
  • 2015-03-29T20:00:36.889-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_4, tr_4
  • loc_en_US, sid_7DH57, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.