Skip Content

 
Power Supply Cord close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Supply Cord


Technical Specs

  • ItemPower Tool Cord 
  • Voltage125 
  • Connector EndQuik-Lok 
Gauge/Conductor
Please Select
Cord Length
Please Select
NEMA Plug Configuration
Please Select
Max. Amps
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Gauge/Conductor
Cord Length
NEMA Plug Configuration
Max. Amps
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
48-76-5110
14/2
10 ft.
1-15P
15

$42.05 / each

Quick Lock Cordset,15A,10 ft.
Catalog Page #  NA

Price $42.05 / each

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor14/2
  • Cord Length10 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration1-15P
  • Max. Amps15
48-76-5010
16/2
10 ft.
1-15P
13

$29.75 / each

Power Cordset,13A,10 ft.
Catalog Page #  1032 

Price $29.75 / each

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor16/2
  • Cord Length10 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration1-15P
  • Max. Amps13
48-76-5025
16/2
25 ft.
1-15P
13

$62.85 / each

Power Cordset,13A,25 ft.
Catalog Page #  NA

Price $62.85 / each

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor16/2
  • Cord Length25 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration1-15P
  • Max. Amps13
48-76-4025
18/3
25 ft.
5-15
10

$68.45 / each

Power Cordset,10A,25 ft.
Catalog Page #  NA

Price $68.45 / each

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor18/3
  • Cord Length25 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration5-15
  • Max. Amps10
48-76-4008
18/3
8 ft.
5-15P
10

$33.60 / each

Power Tool Cord,10A,8 ft.
Catalog Page #  1032 

Price $33.60 / each

Technical Specs

  • ItemPower Tool Cord
  • Gauge/Conductor18/3
  • Cord Length8 ft.
  • Voltage125
  • Connector EndQuik-Lok
  • NEMA Plug Configuration5-15P
  • Max. Amps10

Alternate Search Terms