Skip Content

Portable Band Saw Kit, 2 Speeds, 250 Surface Ft. per Min. High close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Band Saw Kit, 2 Speeds, 250 Surface Ft. per Min. High

Price $410.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z739
  • Mfr. Model # 6226
  • NSN # 
  • UNSPSC # 27112709
  • Catalog Page # 941
  • Shipping Weight 25.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Band Saw Kit
  • Speeds 2
  • Surface Ft. per Min. High 250
  • Surface Ft. per Min. Low 200
  • Round Capacity 3-1/2"
  • Rectangle Capacity 3-1/2" x 4-1/2"
  • Amps @ 120V 6.0/5.0
  • Tool Length 20"
  • Tool Weight 16.0 lb.
  • Handle Type D w/Front T
  • Blade Size 44-7/8" x 1/2" x 0.020"
  • Drive Type Worm Gear and Chain
  • Material Metal
  • Voltage 120
  • Hz 60
  • Standards UL and CSA
  • Includes Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.