Skip Content

Pendulum Self Leveling Line/Dot Laser Level, Vertical, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pendulum Self Leveling Line/Dot Laser Level, Vertical, Interior and Exterior

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4LEP5
  • Mfr. Model # 2320-21
  • UNSPSC # 27111804
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/o Detector 100 ft.
  • Accuracy +/-1/4" @ 100 ft.
  • Laser Class 2
  • Auto Leveling Range +/-4 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Number of Scanning Modes 0
  • Length 5-1/4"
  • Width 2"
  • Height 4-1/4"
  • Features Class II Laser, 1/4'' Accuracy At 100 ft., Leveling Range Of 4 deg., 70 hr. Of Runtime, 2 Tracking Magnets, One Button Operation,
  • Power Source 12V Battery Pack
  • Includes (1) Lithium Ion Compact Battery Pack, Charger and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.