Pistol Grip Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pistol Grip Drill

MILWAUKEE

Technical Specs

  • Item:Electric Drill 
  • Handle Style:Pistol Grip 
Chuck Size
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Drill Chuck Type
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Chuck SizeNo Load RPMAmps @ 120VDrill Chuck TypeAvailabilityPrice Qty
6KW901/4"0 to 25007.0Keyed

Item ships within 7 business days from supplier

$202.25 / each

6KW911/4"0 to 40007.0Keyed

Typically in Stock

$213.25 / each

6KW943/8"0 to 12007.0Keyed

Typically in Stock

$195.00 / each

6KW923/8"0 to 12007.0Keyed

Typically in Stock

$173.75 / each

6KW933/8"0 to 25007.0Keyless

Typically in Stock

$163.00 / each

4VYZ33/8"0 to 28008.0Keyless

Typically in Stock

$97.40 / each

6KW951/2"0 to 8508.0Keyed

Typically in Stock

$168.25 / each

3DU391/2"0 to 8508.0Keyed

Typically in Stock

$160.00 / each

6MR871/2"0 to 8508.0Keyless

Typically in Stock

$178.75 / each

4Z3711/2"0 to 9505.5Keyed

Typically in Stock

$213.25 / each

Adding More Products