Skip Content

Cordless PVC Shear,12V,2-3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless PVC Shear, 12V, 2-3/8 In.

Price $187.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GUV7
  • Mfr. Model # 2470-20
  • UNSPSC # 27111506
  • Catalog Page # 852
  • Shipping Weight 4.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless PVC Shear
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Cutting Capacity OD 2-3/8"
  • No Load RPM 5
  • Application Copper, Plastic, Rubber, Vinyl Tubing and Hose
  • Battery Included No
  • Tool Length 14-1/2"
  • Features Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 3.6 out of 5 by 5reviewers.
Rated 2 out of 5 by Does NOT Work On Cold Pipe If the weather is cold, or your pipe is cold and larger than 3/4" forget it! June 3, 2015
Rated 1 out of 5 by 3 lemons!!! This tool is a Piece of junk!! Everything else Milwaukee has come out with is out of this world December 15, 2014
Rated 5 out of 5 by Can't go wrong They are a great tool, every plumber should own one. Great cuts every time, long battery life and no mess July 25, 2014
Rated 5 out of 5 by Greatest PVC tool ever Perfect clean cuts every time with no shavings to clean up. July 4, 2014
Rated 5 out of 5 by So handy its simply indispensable. This tool is something I will never be without again. Using ratcheting versions used to be a dreaded task since I have arthritis but with this cutter I have no issues at the end of the day. October 29, 2013
  • 2016-05-02 T01:51:15.724-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_5GUV7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.