Skip Content

PEX Expansion with Add Battery,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

PEX Expansion with Add Battery, 18V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 7DH49
  • Mfr. Model # 2632-22 / 48-11-1820
  • UNSPSC # 27111607
  • Catalog Page # N/A
  • Shipping Weight 18.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless PEX Expansion Tool Kit
  • Type 18V
  • Flare Type ProPEX(R)
  • Capacity Tubing O.D. (In.) 3/8 - 1-1/2
  • Application Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
  • Overall Length (In.) 9.2
  • Construction Magnesium / ABS
  • Handle Ergonomic D-Handle
  • Features Built-in Auto Rotation For Accurate, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Magnesium Housing and D-Handle Design for Superior Durability, Tool Free Head Change Compatible with Milwaukee and Uponor Heads
  • Includes M18 ProPex Expansion Tool, (2) M18 1.5Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, 1" Head, 1-1/4" Head, 1-1/2" Head, (1) Carrying Case AND EXTRA M18 2.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.