Skip Content

4-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control

Price $230.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D251
  • Mfr. Model # 6268-21
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 9.7 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jigsaw
  • Cutting Action 4-Position Orbital
  • Strokes per Minute 0 to 3000
  • Length of Stroke 1"
  • Amps 6.5
  • Blade Type T-Shank
  • Handle Design Top
  • Speed Control Dial
  • Features LED Light, Orbital Action With 4 Adjustment Levels, Variable Speed Trigger, Variable Speed Dial for Repetitive Cuts, Quick Lock Blade Change System, Keyless Shoe Adjustment at 45 Degrees in Both Directions, Precision Roller Blade Guide, Tachometer Feedback For Constant Cutting Speed, Cushion Grip
  • Tool Length 9-1/2"
  • Tool Weight 6.4 lb.
  • Blade System Tool-Less
  • Adjustable Shoe 0 Degrees to 45 Degrees
  • Voltage 120
  • Cord Length 12.5 ft.
  • Includes (2) Blades, Dust Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by awsome jigsaw I have used jigsaws but this one is the best by far out of all of them March 2, 2015
Rated 2 out of 5 by problem I run very busy hollow metal shop, bought 4 jig saw and every one of them broke down and was sent back to service center,one of them broke twice, I think there is a problem with design of shaft November 12, 2014
Rated 4 out of 5 by Few Flaws... This is a great saw for the money, Milwaukee has done it again! Few fatal flaws though. The miter for cutting curved miters slips unless its has one of the positive locks (only at 0degrees and both 45degrees) The plastic nonmarking shoe is a positive for cutting softer wood and finished goods (pine and stained/clear coated) The Orbital action hasn't given me any problems and the warranty is a enough of a reason alone to buy the saw. The miter gauge on the shoe doesn't lock with much power either, not assuring enough for anything with utter precision. November 2, 2013
Rated 5 out of 5 by Awesome Jig Saw I bought this Jig Saw @ my Local Hardware Store on advice of the Hardware Staff.. I needed a good working Jig Saw I am a advid Model Railroad hobbiest & I decided to build my own Railroad layout in my basement... This Jig Saw inpressed me from the 1st time I pluged it in & Cut out my 1st pattern. I thought WOW this thing really cuts well & fast with no hassels ease of use with the tool I am VERY VERY Happy with my Jig Saw & Well WORTH THE MONEY I SPENT... February 19, 2013
  • 2016-05-02 T01:57:26.750-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_38D251, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.