Skip Content

 
Magnetic Tip Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Tip Tape Measure


Technical Specs

  • ItemMagnetic Tip Tape Measure 
  • Blade Width1" 
  • Blade MaterialSteel 
  • Case TypeClosed 
Measurement Type
Please Select
Blade Length
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Measurement Type
Blade Length
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
48-22-5305
Metric
5m
1mm
cm/m

$38.40 / each

Enter location to check availability
Magnetic Tip Tape Measure,5m L,1in.W
Catalog Page #  NA

Price $38.40 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeMetric
  • Blade Length5m
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1mm
  • Graduation Typecm/m
48-22-5308
Metric
8m
1mm
cm/m

$44.45 / each

Enter location to check availability
Magnetic Tip Tape Measure,8m L,1in.W
Catalog Page #  NA

Price $44.45 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeMetric
  • Blade Length8m
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1mm
  • Graduation Typecm/m
48-22-5116
SAE
16 ft.
1/16"
in./ft.

$27.75 / each

Enter location to check availability
Tip Tape Measure,1 In x 16 ft,Black/Red
Catalog Page #  NA

Price $27.75 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
48-22-5125
SAE
25 ft.
1/16"
in./ft.

$36.30 / each

Enter location to check availability
Tip Tape Measure,1 In x 25 ft,Black/Red
Catalog Page #  NA

Price $36.30 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
48-22-5130
SAE
30 ft.
1/16"
in./ft.

$50.50 / each

Enter location to check availability
Magnetic Tip Tape Measure,30 ft. L,1in.W
Catalog Page #  NA

Price $50.50 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
48-22-5135
SAE
35 ft.
1/16"
in./ft.

$58.60 / each

Enter location to check availability
Magnetic Tip Tape Measure,35 ft. L,1in.W
Catalog Page #  NA

Price $58.60 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE
  • Blade Length35 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
48-22-5216
SAE/Metric
16 ft./5m
1/16" Top, 1mm Bottom
in./ft./m

$27.75 / each

Enter location to check availability
Magnetic Tip Tape Measure,1 Inx16 ft/5m
Catalog Page #  NA

Price $27.75 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length16 ft./5m
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16" Top, 1mm Bottom
  • Graduation Typein./ft./m
48-22-5225
SAE/Metric
26 ft./8m
1/16" Top, 1mm Bottom
in./ft./m

$38.20 / each

Enter location to check availability
Magnetic Tip Tape Measure,1 Inx26 ft/8m
Catalog Page #  NA

Price $38.20 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length26 ft./8m
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16" Top, 1mm Bottom
  • Graduation Typein./ft./m
48-22-5233
SAE/Metric
33 ft.
1/16" Top, 1cm Bottom
in./ft./cm

$57.60 / each

Enter location to check availability
Magnetic Tip Tape Measure,33 ft. L,1in.W
Catalog Page #  NA

Price $57.60 / each

Technical Specs

  • ItemMagnetic Tip Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length33 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16" Top, 1cm Bottom
  • Graduation Typein./ft./cm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More