Skip Content

Magnetic Drive, Guide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Drive, Guide

Price $9.11 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10Z786
  • Mfr. Model # 48-32-4508
  • UNSPSC # 27111702
  • Catalog Page # 985
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Drive
  • MaterialForged Steel
  • Drive SizeGuide
  • Shank Size1/4 In
  • Length3 In
  • FunctionFastening
  • Retainer Type1/4" Hex Shank
  • Number of Pieces1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by versatile tool This magnetic drive guide can be used in a power screwdriver, but I also use it as a manual screwdriver with Phillips or slotted bits. On the end of the drive with the 1/4" hex base, I attach a 1/4" magnetic finger-grip socket with a 1" diameter circular grip. This allows me to turn the drive manually very easily, or I can attach a ratchet with a 1/4" drive for increased torque. This works so well that I think Milwaukee should make a finger-grip socket attachment as an available option for their drive guide. July 9, 2013
  • 2015-04-17T19:38:05.792-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_10Z786, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.