Skip Content

Magnetic Drill Press,350RPM,3/4 In Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Drill Press, 350RPM, 3/4 In Steel

Price $1,869.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 4A939
  • Mfr. Model # 4210-1
  • NSN # 3450-01-461-1329
  • UNSPSC # 23101502
  • Catalog Page # 1049
  • Shipping Weight 71.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Drill Press
  • Voltage120
  • Capacity Steel3/4"
  • Amps11.5
  • No Load RPM350
  • Drill Travel9"
  • Drill Point Pressure1630 lb.
  • Drill to Center From Base5-3/32"
  • Overall Height20-1/2"
  • Tool Length15"
  • Tool Weight62 lb.
  • Motor Stock No. Included6Z291
  • Motor Base No. Included6Z361
  • Chuck Size3/4"
  • Tap Size Capacity1"
  • Motor HP2
  • ReversibleYes
  • FeaturesForward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out
  • Includes6-ft. Safety Chain, 2Y338 Chuck, and 2Y344 Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Worth every penny! This unit has performed flawlessly for many years on every job in every country we have shipped it to. I have yet to come across a situation where it has let me down. This is not a cheap unit but it is worth every penny. The variable speed and super powerful electromagnet are keys to its dominance. August 19, 2014
  • 2015-05-05T19:55:59.724-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4A939, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about kdkd is loaded.
Additional information about kdkd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
yes this has a speed controller.
Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:55.784-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4A939, prod, sort_default
1 of 1
  • 2015-05-05T19:54:55.786-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4A939, prod, sort_default
1 of 1