Skip Content

Magnetic Drill Press,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Drill Press, 120V

Price $1,249.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TY48
  • Mfr. Model # 4270-20
  • UNSPSC # 23101502
  • Catalog Page # N/A
  • Shipping Weight 26.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Milwaukee magnetic drill press features forward/reverse electronic feedback speed control, soft start, line lock-out, and 6-ft. safety chain.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120
  • Capacity Steel 1-1/2"
  • Spindle Taper 3/4" Weld-On
  • Amps 9
  • No Load RPM 450
  • Drill Travel 6-5/8"
  • Drill Point Pressure 750 lb.
  • Drill to Center From Base 2"
  • Overall Height 15-1/4"
  • Tool Length 9-1/4"
  • Tool Weight 26.5 lb.
  • Motor HP 1-1/8
  • Reversible No
  • Features 2-Position Tool-Less Feed Handle, Electronic Feedback Speed Control, Soft Start, Line Lock Out
  • Includes Tool, Lubricant, Spray Bottle, Safety Strap, 2 Hex Wrenches, Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 5reviewers.
Rated 3 out of 5 by too slow For drilling holes in steel this unit is designed around using angular cutters. However we want to drill and tap up to 3/8". Our operator want to go 1200 to 1800 RPM to drill steel. ( remember feeds & speeds). If Milwaukee engineering reads this you could beat your competition hand down with a faster unit. April 27, 2014
Rated 4 out of 5 by Compact yet Powerful An excellent compact mag drill. We use this drill in tight spaces where no other mag drill will fit. As usual, Milwaukee delivers an excellent tool. November 7, 2013
Rated 4 out of 5 by really good got our boss to buy one it has worked out great for several jobs other than the ones we expected to use it on October 23, 2013
Rated 4 out of 5 by nice little mag drill - light weight, durable, good price, getting positive feedback from the guys in the shop. 3/4" shank annular bit ready. October 9, 2012
Rated 5 out of 5 by Great value. performs well. Eats metal in a hurry. July 20, 2012
  • 2016-05-02 T01:58:46.101-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3TY48, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.