Skip Content

Magnetic Drill Press,350RPM,3/4 In Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Drill Press, 350RPM, 3/4 In Steel

Price $1,942.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3F865
  • Mfr. Model # 4206-1
  • UNSPSC # 23101502
  • Catalog Page # 938
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Milwaukee magnetic drill press features forward/reverse electronic feedback speed control, soft start, line lock-out, and 6-ft. safety chain.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120
  • Capacity Steel 3/4"
  • Amps 11.5
  • No Load RPM 350
  • Drill Travel 11"
  • Drill Point Pressure 1670 lb.
  • Drill to Center From Base 4-11/16"
  • Overall Height 25-1/4"
  • Tool Length 15"
  • Tool Weight 70 lb.
  • Motor Stock No. Included 6Z291
  • Motor Base No. Included 6Z362
  • Chuck Size 3/4"
  • Tap Size Capacity 1"
  • Motor HP 2
  • Reversible Yes
  • Features Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out
  • Includes 6-ft. Safety Chain, #3 Morse Taper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is the organization, UL, CSA, etc., on the OSHA approved list?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Felecia is loaded.
Additional information about Felecia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication that this unit is recognized or part of these organizations. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about craiig is loaded.
Additional information about craiig could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication that this item comes with a case or that there is one available for it.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2016-02-06 T20:08:09.444-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3F865, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:09.446-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3F865, prod, sort_default
1 of 1