Skip Content

Magnetic Drill Press,600RPM,1/2 In Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Drill Press, 600RPM, 1/2 In Steel

Price $1,639.00 / each

Please sign in or register to access lists

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 3F863
  • Mfr. Model # 4204-1
  • UNSPSC # 23101502
  • Catalog Page # 1049
  • Shipping Weight 67.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Drill Press
  • Voltage120
  • Capacity Steel1/2"
  • Amps7.2
  • No Load RPM600
  • Drill Travel9"
  • Drill Point Pressure1650 lb.
  • Drill to Center From Base1-1/4"
  • Overall Height25-1/4"
  • Tool Length17-1/4"
  • Tool Weight57 lb.
  • Motor Stock No. Included6Z293
  • Motor Base No. Included6Z362
  • Chuck Size1/2"
  • Tap Size Capacity5/8"
  • Motor HP1-1/4
  • ReversibleYes
  • FeaturesForward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out
  • Includes6-ft. Safety Chain, 2Y325 Chuck, and 2Y349 Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Repair Parts

Displaying repair parts for model:
  • 4204-1

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.