Skip Content

Men's Realtree AP Camo M12® Heated Jacket Kit, Size: XL, Battery Included:  2XKZ6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Men's Realtree AP Camo M12® Heated Jacket Kit, Size: XL, Battery Included: 2XKZ6

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 24U062
  • Mfr. Model # 2343-XL
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G4319
  • Shipping Weight 5.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered, fleece-lined jacket is ideal for cold job site conditions, as well as for outdoor sports and activities. Designed for the outdoorsman with a special fabric blend to reduce noise, it includes a durable back tag patch for hunter ID tags. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices. This multilayered, water and wind resistant jacket delivers continuous heat for up to 6 hours per battery charge.

View More

Technical Specs

  • Item M12(R) Heated Jacket Kit
  • Gender Men's
  • Size XL
  • Fits Chest Size 54"
  • Color Realtree AP Camo
  • Battery Included 2XKZ6
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Includes Battery, Charger
  • Sleeve Length 37-1/2"
  • Insulated Yes
  • Length 29"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Outside Pockets 4
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.