Skip Content

Men's Black M12® Heated Jacket Bare, Size: M, Battery Included:  No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Men's Black M12® Heated Jacket Bare, Size: M, Battery Included: No

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 24U066
  • Mfr. Model # 2344-M
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G7310
  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered, fleece-lined jacket is ideal for cold job site conditions, as well as for outdoor sports and activities. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices. This multilayered, water and wind resistant jacket delivers continuous heat for up to 6 hours per battery charge.

View More

Technical Specs

  • Item M12(R) Heated Jacket Bare
  • Gender Men's
  • Size M
  • Fits Chest Size 46"
  • Color Black
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Sleeve Length 36"
  • Insulated Yes
  • Length 27"
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Outside Pockets 4
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.