Skip Content

Men's Lime Green M12® Cordless Heated Jacket, Size: 3XL, Battery Included:  No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Lime Green M12® Cordless Heated Jacket, Size: 3XL, Battery Included: No

Price $184.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24U083
  • Mfr. Model # 2346-3X
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G7312
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item M12(R) Cordless Heated Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 62"
  • Color Lime Green
  • Battery Included No
  • Heating Time Up to 6 Hours
  • Heat Setting High, Medium, Low
  • Sleeve Length 39.5"
  • Insulated Yes
  • Length 31"
  • Material Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This battery-powered, fleece-lined jacket is water and wind resistant for a variety of cold job site conditions. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery delivers up to 6 hours of heat on a single charge. This multilayered jacket also features a zip-in removable hood and a hidden inside pocket to facilitate custom embroidery.


Alternate Products

Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Needs a little work I use this product to stay visible when getting in and out of the school bus in early morning and early evening when light conditions on the road are poor. The jacket heats up fast, visible from far away, and has pockets for pens. This jacket could use some bigger pockets, some internal pockets could be great as well, maybe a coat hook to hang it up inside a vehicle when not in use, could be a little longer to cover the waste more. November 30, 2014
Rated 5 out of 5 by High Visibility Jacket is a must have Was shopping for my nephew who is and electrician and got him one in black, decided this would be a great utility jacket and got in High Vis for Motor Cycle bad weather and underlayer for leathers when cold. Works exceptional, literally stops traffic and folks ask where? and how much? Had to give information to eight people in the first 3 days. Most would go with Black or Red but High Vis for Motorcycle is a no-brainer. Stores easily in saddlebag November 16, 2014
  • 2015-11-29 T19:20:14.568-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_24U083, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.