Skip Content

Men's Lime Green M12® Cordless Heated Jacket, Size: 2XL, Battery Included:  Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Men's Lime Green M12® Cordless Heated Jacket, Size: 2XL, Battery Included: Yes

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 24U088
  • Mfr. Model # 2347-2X
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G7313
  • Shipping Weight 5.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered, fleece-lined jacket is water and wind resistant for a variety of cold job site conditions. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery delivers up to 6 hours of heat on a single charge. This multilayered jacket also features a zip-in removable hood and a hidden inside pocket to facilitate custom embroidery.

HeatedJacket


View More

Technical Specs

  • Item M12(R) Cordless Heated Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 58"
  • Color Lime Green
  • Battery Included Yes
  • Heating Time Up to 6 Hours
  • Heat Setting High, Medium, Low
  • Includes (1) 24U082 Heated Jacket, (1) 2XKZ6 M12 Battery, (1) 2XKZ7 M12 Charger
  • Sleeve Length 38.5"
  • Insulated Yes
  • Length 30"
  • Material Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.