Skip Content

Cordless Heated Jacket,Battery,Lime,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Heated Jacket, Battery, Lime, XL

Price $246.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24U087
  • Mfr. Model # 2347-XL
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G7313
  • Shipping Weight 5.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemM12(R) Cordless Heated Jacket
  • GenderMen's
  • SizeXL
  • Fits Chest Size54"
  • ColorLime Green
  • Battery Included2XKZ6
  • Heating TimeUp to 6 Hours
  • Heat SettingHigh, Medium, Low
  • Includes(1) 24U081 Heated Jacket, (1) 2XKZ6 M12 Battery, (1) 2XKZ7 M12 Charger
  • Sleeve Length37.5"
  • InsulatedYes
  • Length29"
  • MaterialPolyester
  • Lining MaterialFleece
  • Closure TypeZipper
  • Number of Inside Pockets1
  • Number of Outside Pockets3
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

The M12™ Cordless High Visibility Heated Jacket is ANSI Class III certified to meet or exceed jobsite and roadside construction standards to ensure user safety. The jacket utilizes multi layered fabric technology, a fleece inner liner and durable carbon fiber heating elements in the chest and upper back to actively warm the body and stimulate blood circulation to provide unmatched warmth and performance.

The 2346/2347 M12™ High Visibility Heated Jacket features three heat settings, for varying heat needs and is water and wind resistant for a variety of cold jobsite conditions. Hidden in a sleek back pocket, which can expand to hold an XC battery, the M12™ RED LITHIUM battery delivers superior runtime, with up to 6 hours of heat on a single charge. The jacket also features a zip-in removable hood for versatility on the jobsite and a hidden inside pocket to facilitate custom embroidery by construction companies or individual end users. Jackets available in sizes ranging from M - 4XL

HeatedJacket



Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by LOVE THIS JACKET! I got this M12 coat after my foreman got one and seemed to love it.Now that i have my own im really liking it.it gets so warm you have to turn the heat down and it came with a small m12 battery that was lasting me a max of 6hr's well i just got the M12 XC battery which is bigger and let me tell you the heat gets warm faster and even seems warmer and it runs me a full 8hr work day on a single charge with the xc pack so that is a def must if your using it for work it made such a diffrence with the xc battery.i highly recommend this coat.. January 3, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.