Skip Content

Men's Lime Green M12® Cordless Heated Jacket, Size: L, Battery Included:  2XKZ6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Lime Green M12® Cordless Heated Jacket, Size: L, Battery Included: 2XKZ6

Sale Price $209.00 / each Offer Ends 12/31/15

Price $246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24U086
  • Mfr. Model # 2347-L
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # G7313
  • Shipping Weight 5.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item M12(R) Cordless Heated Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 50"
  • Color Lime Green
  • Battery Included 2XKZ6
  • Heating Time Up to 6 Hours
  • Heat Setting High, Medium, Low
  • Includes (1) 24U080 Heated Jacket, (1) 2XKZ6 M12 Battery, (1) 2XKZ7 M12 Charger
  • Sleeve Length 36.5"
  • Insulated Yes
  • Length 28"
  • Material Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This battery-powered, fleece-lined jacket is water and wind resistant for a variety of cold job site conditions. Three heat settings actively warm the body and stimulate blood circulation. The durable carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. Hidden in a sleek back pocket, which can expand to hold an XC battery, the battery delivers up to 6 hours of heat on a single charge. This multilayered jacket also features a zip-in removable hood and a hidden inside pocket to facilitate custom embroidery.

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by LOVE THIS JACKET! I got this M12 coat after my foreman got one and seemed to love it.Now that i have my own im really liking gets so warm you have to turn the heat down and it came with a small m12 battery that was lasting me a max of 6hr's well i just got the M12 XC battery which is bigger and let me tell you the heat gets warm faster and even seems warmer and it runs me a full 8hr work day on a single charge with the xc pack so that is a def must if your using it for work it made such a diffrence with the xc battery.i highly recommend this coat.. January 3, 2013
  • 2015-11-29 T19:10:13.487-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24U086, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.