Skip Content

Jobsite Radio,NiCd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jobsite Radio, NiCd

Price $166.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PKW3
  • Mfr. Model # 2790-20
  • UNSPSC # 52161511
  • Catalog Page # 848
  • Shipping Weight 19.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes AM/FM radio with MP3 port, 4 preset equalizer and integrated antenna, protective roll cage, digital tuner, AC/DC versatility, sealed battery and MP3 player compartment, USB port, and bottle opener.

View More

Technical Specs

  • Item Jobsite Radio
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 12.0 to 28.0 or 120
  • For Use With Mfr. No. M12, M18, V28, V18, 12.0 to 18.0V NiCd Slide On Packs
  • Cordless Tool Battery Type NiCd
  • Battery Included No
  • Features AM/FM Radio, 6 ft. Cord, 4 Preset Equalizer and Integrated Antenna, Protective Roll Cage, Weather Resistant, Digital Tuner with Advanced Digital Signal Processing, High Performance Speakers, AC/DC Versatility, Sealed Battery and MP3 Player Compartment, Integrated Cord Wrap, 12V DC Output and Bottle Opener
  • Includes (2) AA Batteries, Auxiliary Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.