Skip Content

Job Saw Kit,11 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Job Saw Kit, 11 PC

Clearance Price $43.59 / each

Price $61.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NV82
  • Mfr. Model # 48-08-0405
  • NSN # 7025-01-457-2842
  • UNSPSC # 27111508
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJob Saw Kit
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • FunctionUse For Cutting, Campsites/Hunting, Pruning, Scrapping, Grout Removal And General Sawing
  • CharacteristicsUses 1/2" Universal Reciprocating Saw Blades
  • Number of Pieces11
  • IncludesNo. 1ED57 Job Saw, No. 2NJ71 Hunting/Campsite Knife, No. 2NJ66 Linoleum/Ceiling Tile Blade, No. 2NJ72 Stainless Steel Grout Raker, No. 2NJ61 Carbide Steel Grout Raker, No. 2NJ63 Putty Knife, No. 2NJ70 Utility Blade, No. 2NJ68 Wavy Knife, No. 2NJ67 Straight Knife, No. 2NJ65 Paint Scraper, No. 2NJ69 Roofer's Blade, and Carry Case

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.