Skip Content

Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included

Sale Price $376.00 / each Offer Ends 06/30/16

Price $684.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7DH69
  • Mfr. Model # 2645-22 / 48-11-1840
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 9.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Jigsaw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Action 5 Position Orbital and Straight
  • Length of Stroke 1"
  • Adjustable Shoe Yes
  • Speed Control Variable Speed Trigger
  • Strokes per Minute 0 to 2700
  • Blade Type T-Shank
  • Battery Included (2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Bevels To 45 Degrees
  • Handle Type D-Handle
  • Features Quick-Lok(TM) Blade Clamp, Keyless Shoe Bevel with Positive Stops, Non-Marring Shoe
  • Tool Length 10-1/2"
  • Tool Weight 7.75 lb.
  • Includes M18 Jig Saw, (2) M18 3.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Jigsaw Blade, (1) Non-Marring Shoe, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Tougher than it looks! It took me a few minutes to get used to the feel as it was different than my old non Milwaukee saw. From then I found that the unit was easy to set and use for installing roof vents, trimming in cramped quarters and cutting light metal. April 2, 2015
Rated 5 out of 5 by Excellent and Handy. Goes anywhere. There are just some applications where a good jigsaw is the only tool for the job. This saw is powerful and I can carry it into the loft of a house or into a crawlspace where taking a corded tool is both hazardous or incomvinient. Who wants to crawl into a restricted space doing duct work for example with a 120 volt cord wrapped around them? This cordless tool fills a niche where other tools just dont measure up. Well worth it for the safety and comvenience. August 3, 2012
  • 2016-04-27 T23:32:47.706-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_7DH69, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.