Skip Content

IR Therm,-22 to 662F,1 In@10 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -22 to 662F, 1 In@10 In Focus

Price $270.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHY9
  • Mfr. Model # 2265-20NST
  • UNSPSC # 41112210
  • Catalog Page # N/A
  • Shipping Weight 1.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-22 Degrees to 662 Degrees F
  • Temp. Range (C)-30 Degrees to 350 Degrees C
  • Focus Spot Size and Distance1" @ 10"
  • Accuracy+/-1.5%
  • EmissivityFixed 0.95
  • IncludesMfr. No. 2265-20 Laser Temp Gun(TM) Thermometer, Manual
  • Battery Type(3) AA
  • AlarmHigh/Low
  • Alarm IndicationAudible
  • Data HoldYes
  • DisplayBacklit High Contrast White On Black LCD
  • Resolution0.1 Degrees F/0.1 Degrees C
  • Response TimeLess Than 500 msec.
  • MemoryMin/Max
  • TriggerYes
  • Special FeaturesRugged Over Molding Increases Durability and User Grip
  • Calibration CertificateNIST
  • Manufacturers Warranty Length5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How do I change F reading to Celsius?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Infraredgirl is loaded.
Additional information about Infraredgirl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the instruction manual - Selecting Celsius or Fahrenheit
Switch between Celsius and Fahrenheit temperature
display anytime by using the switch inside the
battery compartment.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:48:51.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHY9, prod, sort_default
1 of 1
  • 2015-09-01T19:48:51.217-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHY9, prod, sort_default
1 of 1