Skip Content

IR Therm,-22 to 662F,1 In@10 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -22 to 662F, 1 In@10 In Focus

Price $132.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHY8
  • Mfr. Model # 2265-20
  • UNSPSC # 41112210
  • Catalog Page # 860
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-22 Degrees to 662 Degrees F
  • Temp. Range (C)-30 Degrees to 350 Degrees C
  • Focus Spot Size and Distance1" @ 10"
  • Accuracy+/-1.5%
  • EmissivityFixed 0.95
  • IncludesMfr. No. 2265-20 Laser Temp Gun(TM) Thermometer, Manual
  • Laser SightingSingle Dot
  • Battery Type(3) AA
  • AlarmHigh/Low
  • Alarm IndicationAudible
  • Data HoldYes
  • DisplayBacklit High Contrast White On Black LCD
  • Resolution1 Degrees F/1 Degrees C
  • Response TimeLess Than 500 msec.
  • MemoryMin/Max
  • TriggerYes
  • Special FeaturesRugged Over Molding Increases Durability and User Grip
  • Manufacturers Warranty Length5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product is as good as the Fluke that I couldnt get any more. Has the same funtions and cost less. Would recommend anyone to by this product. July 19, 2013
  • 2015-08-30T20:03:10.936-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6JHY8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If this unit does not come with a Calibration Certificate please recommend a similar unit or Multimeter with thermocouple that is accurate up to 350 C. Must have Calibration Certificate.
Price range under $125.00
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Oldsman68 is loaded.
Additional information about Oldsman68 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This meter is not NIST certified.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm measuring the temperature of the outside of a vessel to determine the level of the product inside of the vessel as it fills. If the gun works by design at 12 inches, is it accurate at 8 ft or so?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MikeatMCM is loaded.
Additional information about MikeatMCM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website this unit has a 10:1 distance to spot ratio. Measures a one foot spot from 10 feet away. thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:39:41.081-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHY8, prod, sort_default
1 of 1
  • 2015-08-30T19:39:41.084-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JHY8, prod, sort_default
1 of 1