Skip Content

IR Therm,-22 to 1472 F,1 In@40 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

IR Therm, -22 to 1472 F, 1 In@40 In Focus

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5MLL1
  • Mfr. Model # 2276-21NST
  • UNSPSC # 41112212
  • Catalog Page # N/A
  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 1472 Degrees F
  • Temp. Range (C) -30 Degrees to 800 Degrees C
  • Focus Spot Size and Distance 1" @ 40"
  • Accuracy +/-1.5%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Mfr. No 2276-20 Laser Temp Gun(TM) M12(TM) Cordless Lithium Ion Thermometer, (1) M12(TM) Red Lithium(TM) Battery, 30 min. Charger, K Type Thermocouple, Carrying Case, Manual
  • Battery Type 12V Rechargeable Lithium-Ion
  • Data Logging 20 Points
  • Alarm High/Low
  • Data Hold Yes
  • Display Backlit High Contrast White On Black LCD
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Spectral Response 8 to 14 uM
  • Response Time Less Than 500 msec.
  • Repeatability 0.50%
  • Memory Min/Max
  • Operating Temp. Range 32 Degrees to 120 Degrees F
  • Trigger Yes
  • Special Features Unit Memory Stores Up to 20 Temperature Values, Lockable Trigger for Tester to Continue Measuring
  • Calibration Certificate NIST
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.