Skip Content

Mag Bit Tip Holder,1/4 Hex,2-3/8 L, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mag Bit Tip Holder, 1/4 Hex, 2-3/8 L,

Price $6.69 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ECA6
  • Mfr. Model # 48-32-4502
  • UNSPSC # 27112815
  • Catalog Page # 879
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Bit Holder
  • Material Heat Treated Steel
  • Shank Size 1/4" Hex
  • Length 2-3/8"
  • Retainer Type Magnetic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3.2 out of 5 by 5reviewers.
Rated 1 out of 5 by One Bit Holder I placed a phillips bit into the bit holder. It is still there, despite heroic efforts to remove. It moves about 1/16th out of the holder and will not budge further no matter what I've tried. Unfortunately I purchased as part of a set of impact bits and now an incomplete set remains and a bit holder with a stuck bit. Unhappy, and I've really liked Milwaukee in the past. Seems like a design problem, read above reviews. November 1, 2014
Rated 3 out of 5 by Unable to remove bit I am unable to change bits. I inserted a Robertson #1 bit and no matter how I try, I cannot remove the bit. There are no instructions on the package nor on the Milwaukee web site. Neither are there any details to advise the user how the bit holder should be employed. April 28, 2013
Rated 5 out of 5 by Holds bits secure. I often use Robertson drive screws in my projects. Robertson tips are designed to fit so snugly that after driving a screw, the insert bit usually stays in screw head instead of in my bit driver! Milwaukee makes the only easy to find (read, in the big orange store) 2" insert bit driver with a retainer ring as well as a magnet. Now, my insert bits stay in the holder and NOT behind in the screw. As a note, the retainer ring loosens up with use. The first time you remove the bit, it will be very still, but this is a feature, not a flaw. January 3, 2013
Rated 5 out of 5 by Best bit holder, Yet. Up until a year ago, I only used yellow ones. Once it broke, I replaced with the Shockwave. The reason I do like them may be a negative by others, but different applications require different uses. This magnet is really magnetic and I like that. Sure the bits are not easy removed without a pliers, but the fastener holding ability is a small trade-off in my applications. With the numerous impact cycles mine has been through, It is a good value. November 18, 2012
Rated 2 out of 5 by Changing bits I love the set but have not been able to change the bits. The one that was in the tip holder is still there. Thats one heck of a magnet. March 12, 2012
  • 2016-05-04 T22:01:04.313-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_5ECA6, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.