Skip Content

Hole Saw/Drill Bit Kit,11C839,10Z784 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hole Saw/Drill Bit Kit, 11C839,10Z784

Price $252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AV73
  • Mfr. Model # 7AV73
  • UNSPSC # 27112826
  • Catalog Page # N/A
  • Shipping Weight 6.81 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Hole Saw Kit
  • Number of Pieces 50
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Range of Saw Sizes 3/4" to 2-1/2"
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4" and 2-1/2"
  • Max. Cutting Depth 1-5/8"
  • Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube and Non-Ferrous Metals
  • Teeth per Inch 4/6
  • Pitch Style Variable Pitch
  • Thread Size 1/2-20 and 5/8-18
  • Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
  • Shank Size 3/8" Hex and 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 2-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Includes Mfr. No. 49-22-4175 15-Pc Ice Hardened Bi-Metal Hole Saw Kit, and Mfr. No. 48-32-4402 35-Pc Drill Bit Set
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3.8 out of 5 by 12reviewers.
Rated 3 out of 5 by Not what I expect from Milwaukee I purchased the M18 Fuel drill/impact driver set this past fall, and then received this 35 pc Shockwave bit set for Christmas. Overall, it has served its intended purpose, and I thought it was a good mix of accessories to pair with the impact driver. I liked the mix well enough that I bought the same set for my brother to go along with an M12 impact that I gave him for Christmas. First off, as others have commented, the case is just awkward. It comes with a nice variety of drivers, but then they are all just loosely thrown into a little container on the left hand side, a container which inaddition to being unorganized, is somewhat annoying to get open at times. Second, I also have not found the bits to hold up all that much better than run-of-the-mill drivers. They have held up better, I'll give it that, but I expect I'll be replacing them at least a couple times per year just from average to maybe a little above average homeowner/DIY use. Finally, the thing that prompted me to write a review was that I haven't even had the set 6 months and I've already snapped my 1/2" socket adapter. On the one hand, I get it, it is a 1/4" hex shank, the shank is still the limiting factor, doesn't matter that it was a 1/2" socket. The only reason I was using a 1/2" socket was because I needed a deep-well socket and that was all I had, and my impact bit set includes a 1/2" adapter. (It was only a 9/16" socket.) But, the fact that I broke the Milwaukee adapter that is made specifically for impact use, while using a Milwaukee impact driver, just bugs me. I am pretty brand loyal to Milwaukee tools, in the power tool arena I view them as the top of the line, and if I'm going to spend money on tools, I figure I might as well get the best tool for the job. But if their accessories can't hold up to use with their own equipment, I guess I may have to look elsewhere for that portion. I plan to contact customer service to see if I can get it replaced, but I still wanted to write a review to make others aware of my experience. Even if they do replace it, a good warranty doesn't do me much good at the time when I'm left with equipment sitting in the field because my tools broke. April 26, 2015
Rated 1 out of 5 by Very dissatisfied I have always had good luck with Milwaukee products, until now. I bough this set to use with my impact bit driver because I was tired of it tearing up the standard bits. I don't find these bits to last much if any longer despite being much more expensive. I broke one of the drill bits in aluminium of all things and I have no functional phillips bits left after just a few months. On top of all of that I can't tell you how many times I have had to pick the bits up off the floor because of the terrible case. I would be hard pressed to by another similar Milwaukee product. July 27, 2014
Rated 5 out of 5 by Exceeded expectations For the price, I thought I would be getting a fairly cheap set of bits and a flimsy case. Instead, a got a great set of bits with a very robust case. I was actually very surprised by the quality, workmanship, and attention to detail, but then again, that's why I like Milwaukee. May 15, 2014
Rated 3 out of 5 by Poorly organized I figured the box this kit came with would keep all the bits organized. Nope. All those extra bits you see in the picture just get thrown into that clear white plastic divider on the left, completely unorganized. You have to dig around in there to find the bit you want. May 2, 2014
Rated 5 out of 5 by SHOCKWAVE™ Drilling & Driving Bit Set 35 This is by far the best impact accessory kit on the market! I have never in my professional life been this happy with a piece of kit, the Milwaukee Tool company has outdone themselves. I'm sold, I am a fan for life! January 4, 2014
Rated 4 out of 5 by Best I have had. Twenty nine years as an Industrial Maintenance technician working on everything from Smoke stack lifts, PLC, high voltage sytems to hanging pictures on the wall. Best set of drivers I have ever had. Took over a year and thousands of uses to finally have the #2 phillips driver break under impact usage. October 10, 2013
Rated 5 out of 5 by The best bits out there fast drilling and hard material October 2, 2013
Rated 4 out of 5 by So far so good...... I have had the shockwave bits now for several months. Overall good quality and design. Definitely like the impact ECX bits..... The only problem I can truly recall is having lost one of the magnets out of my 1/4" nut driver. June 27, 2012
  • 2016-05-02 T01:52:02.557-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_7AV73, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.