Skip Content

Big Hawg Kit,Plumbers,8 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Big Hawg Kit, Plumbers, 8 PC

Price $177.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TJC7
  • Mfr. Model # 49-56-9080
  • UNSPSC # 27112826
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plumbers Hole Cutter Kit
  • Tooth Material High Speed Steel
  • Range of Saw Sizes 2-1/8" to 4-5/8"
  • Shield Dia. Not Included
  • Saw Sizes Included 2-1/8", 2-9/16", 3-5/8", 4-5/8"
  • Number of Pieces 8
  • Max. Cutting Depth 2-3/8"
  • Application Wood
  • Number of Teeth 3
  • Thread Size 5/8-18
  • Replacement Arbor No. Mfr. No. 49-56-9105
  • Shank Size 7/16"
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Includes Cutters: 2-1/8, 2-9/16, 3-5/8 and 4-5/8 , Arbor, 2 Pilot Bits, File and Hex Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Smoking fast If you have a job with many large holes to drill this is the tool for you. Connected to a Hole Hawg you will complete the job in 2/3 less time. I'm amazed how fast and effortlessly the Big Hawg cuts. February 24, 2015
Rated 5 out of 5 by Amazing product! These hole saws are the fastest drilling and the toughest hole saws i have ever used. Hardwood, knots, nails, and screws are no match. Couldn't imagine working without them after having a set! September 20, 2013
  • 2016-05-02 T01:29:19.593-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5TJC7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.