Skip Content

Men'sKhaki Heated Hoodie Size: 3XL, Battery Included: 2XKZ6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Men'sKhaki Heated Hoodie Size: 3XL, Battery Included: 2XKZ6

Price: NA

Item no longer available


  • Item # 22MH32
  • Mfr. Model # 2375-3X
  • UNSPSC # 46181533
  • Catalog Page # N/A
  • Catalog Group # H4621
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeated Hoodie
  • GenderMen's
  • Size3XL
  • Fits Chest Size64"
  • ColorKhaki
  • Battery Included2XKZ6
  • Heating TimeUp to 6 hr.
  • Heat Setting3
  • IncludesBattery, Charger
  • Sleeve Length39"
  • InsulatedNo
  • Length29-1/4"
  • Material100% Thick Cotton Blend
  • Lining MaterialWaffle-Weave Polyester Thermal
  • Closure TypeZipper
  • Number of Inside Pockets0
  • Number of Outside Pockets2
  • Replacement Battery38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
How can we improve our Technical Specifications?

Compliance and Restrictions


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by warm at last! I love this hoodie! Received as a gift and haven't gone outside without it! I use it under a heavy jacket for freezing temps to stay nice and warm. Only wish they had a better color selection...you guys may not care but us girls like to look good AND be warm! Would like to see the battery in a different location, perhaps near the pocket. December 25, 2013
  • 2015-08-28T20:18:30.028-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22MH32, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.