Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2

Price $504.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G863
  • Mfr. Model # 2797-22
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 17.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features RED LITHIUM™ XC4.0 battery that can provide up to twice the run time of standard lithium-ion batteries. Kit includes a Hammer Drill No. 13A971, Impact Driver No. 23Y578, 2 batteries, charger, and carrying case.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 2
  • Tools Included Hammer Drill, Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 13A971
  • Impact Driver 23Y578
  • Charger 23Y581
  • Battery Included (2) 38D776
  • Battery Capacity 4.0Ah
  • Battery Pack Replacement 38D766
  • Carrying Case Kit Box
  • Includes (1) 13A971, (1) 23Y578, (2) 38D766, (1) 23Y581
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Rated 4.7 out of 5 by 43reviewers.
Rated 5 out of 5 by Milwaukee 2797-22 M18 18V FUEL Li-Ion 2-Tool Combo Kit Best driver and drill I have ever owned. Unreal power and batteries last forever. Love the led lights. The 1/2 drill powers a 1 inch bit no problem. Great tools! Great price! August 30, 2015
Rated 4 out of 5 by Combo drill/driver & impact set Have used both heavily the last 3 days and the battery life is awesome. The impact driver went thru 150 3/16 x 2" self tappers before battery finally gave out. 3 power levels on impact driver really help in avoiding strip outs. Only complaint is that the forward/reverse switch is in a location that you inadvertently hit it with your index knuckle or thumb knuckle knocking it out of position. Small potatoes, great products! August 13, 2015
Rated 4 out of 5 by use them at work,so i see the abuse they take. they do the job in every case that I have used them.i've even made an adapter to use the batteries in ridged tools that have worthless batteries. August 7, 2015
Rated 5 out of 5 by Better than expected! I received it as a gift for Father's Day from my wife and was there when she bought it. I would have bought it anyway as I really pushed the idea on her. And so far it's been used to hang a door jamb and door in concrete, build a workbench and cabinet with a pocket-hole jig, frame in a plumbing chase in concrete and numerous other tasks. Love it!! July 8, 2015
Rated 5 out of 5 by Excellent product Home, different jobs July 6, 2015
Rated 5 out of 5 by so far it is great everythings July 6, 2015
Rated 5 out of 5 by Great Tool Wish I had this 3 projects ago! July 5, 2015
Rated 5 out of 5 by You have got to Milwaukee before you can run I wish I could get them in a packatge with out the big plastic case. Felt it ws such a waste of packaging since I never use the box July 5, 2015
  • 2016-05-02 T01:56:39.423-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_43, tr_43
  • loc_en_US, sid_34G863, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.