Skip Content

Hammer Drill,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hammer Drill, 1/2 In

Price $131.15 / each

Please sign in or register to access lists

Go

Ship to: 89101 (Change)

Go

Invalid Zip Code


LAS VEGAS branch 423

  • Item # 38D236
  • Mfr. Model # 5376-20
  • UNSPSC # 20111603
  • Catalog Page # N/A
  • Shipping Weight 6.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHammer Drill
  • Chuck Size1/2"
  • No Load RPM0 to 2800
  • Blows per Minute0 to 48000
  • Cutting Capacity5/8"
  • Drill Chuck TypeKeyed
  • FeaturesPowerful 8 AMP Motor Delivers 0 To 2,800 RPM And 0 To 48,000 BPM For Superior Performance, Compact, Metal Gear Housing Provides User Expected Durability In The Toughest Applications, 2 Mode Operation Hammer Drill And Drill Only Modes For Concrete, Wood, And Metal, Heavy Duty Metal Chuck Provides Superior Durability And Bit Retention, Over Mold Increases Grip And Reduces User Felt Vibration, 360 Deg Side Handle Provides Maximum Versatility
  • Tool Length11.5"
  • Tool Weight4.9 lb.
  • IncludesHammer Drill, Removable 360 Degree Side Handle, Depth setting Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5376-20

Alternate Search Terms


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Hot and not in a good way. I wish I had more time to evaluate this drill but it died after only a few uses. From the beginning it consistently overheated and eventually had a complete failure even while being careful to not overload it. I did like the compact size vs power of it but could not recommend it for any sort of consistent use. November 11, 2014
Rated 5 out of 5 by Awesome Baby! Awesome! April 18, 2012
  • 2015-08-30T20:01:23.673-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_38D236, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.