Skip Content

Hack Saw,Compact,12-1/2 In L,10 In Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hack Saw, Compact, 12-1/2 In L, 10 In Blade

Price $22.23 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFF9
  • Mfr. Model # 48-22-0012
  • UNSPSC # 27111508
  • Catalog Page # 1210
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHack Saw
  • TypeCompact
  • Length12-1/2"
  • Blade Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Throat Depth3"
  • Handle DesignRubber Over Mold, Ergonomic
  • FunctionFor Cutting
  • CharacteristicsTool Free Blade Change, Adjustable Blade Length
  • Number of Pieces2
  • Includes10" Blade
  • Manufacturers Warranty LengthLimited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Details

Hacksaws and Blades
Use for cutting metal. Compact and Mini saws are for lightweight cutting in very restricted areas. High-tension saws have adjustable tension to speed cutting and prolong blade life. Low-profile saws are for areas with limited access.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by Minor Problem I indicated "Poor Design" but it is generally a good design. The problem: I need to use a wrench to install a new blade. The nut locking mechanism does not hold. It isn't a major problem since I don't change the blade much, but it could be a simple lever movement if the outside nut locked properly. November 7, 2014
Rated 4 out of 5 by Where's are the blades? Great quality, but can't find the blades. Wouldn't recommend to a friend because of the trouble finding Milwaukee replacement blades. I got to use one blade and then had to go back to same poor quality blades I had before. December 26, 2013
Rated 4 out of 5 by great tool and awsome bladr I would rate this tool with 5 stars but I can't find the blades anywhere. November 1, 2013
  • 2015-07-30T19:36:56.153-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6PFF9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.