Skip Content

Grout Removal Tool,Coarse Carbide Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grout Removal Tool, Coarse Carbide Grit

Price $21.37 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6LFG4
  • Mfr. Model # 49-00-5450
  • UNSPSC # 27112709
  • Catalog Page # 1033
  • Shipping Weight 0.19 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grout Removal Tool
  • Primary Saw Application Specialty
  • Material Coarse Carbide Grit
  • Shank Universal
  • Includes (1) Grout Removal Tool
  • Application Removes All Epoxy and Cement Based Grout Types, 1/8 Up to 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Sure beats scraping by hand. I had about 40 lineal feet of cracked grout to remove for a client, this accessory made short work of that task. It fit my non Milwaukee Saws All perfectly in the inverted position. It works best at a slow speed so you don't heat it up and so you can control it, blasted the 3/16" grout lines clean with just a few passes. So glad I found it, it made grout removal almost enjoyable. One of the things I liked was how the grout wasn't flung all over the room like a rotary tool will do. Well made overall. Can't speak to the long term durability yet, but it seemed ready to do another 100' if needed. I also think using it with the HacksAll would be the best application since a full size Saws All can be difficult to control. If you've got a regrout job this tool is a must have. May 5, 2015
Rated 1 out of 5 by whqt q joke, I removed the grout from one tile qnd the carbide was worn off. September 24, 2012
  • 2015-11-24 T19:18:39.003-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6LFG4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.