Skip Content

Ground Rod Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ground Rod Driver

MILWAUKEE


Technical Specs

  • ItemGround Rod Driver 
Shank Type
Please Select
Overall Length (In.)
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Shank Type
Overall Length (In.)
Availability
Price
Qty
48-62-4045
Collard Hex
15-1/2

$129.00 / each

Ground Rod Driver,15-1/2 In
Catalog Page #  978 

Price: $129.00 / each

Technical Specs

  • ItemGround Rod Driver
  • Shank TypeCollard Hex
  • Overall Length (In.)15-1/2
48-62-3070
Hex
9-3/4

$120.75 / each

Ground Rod Driver,9-3/4 In
Catalog Page #  978 

Price: $120.75 / each

Technical Specs

  • ItemGround Rod Driver
  • Shank TypeHex
  • Overall Length (In.)9-3/4
48-62-4091
SDS Max
9- 3/4

$120.75 / each

Ground Rod Driver,9- 3/4 In
Catalog Page #  975 

Price: $120.75 / each

Technical Specs

  • ItemGround Rod Driver
  • Shank TypeSDS Max
  • Overall Length (In.)9- 3/4