Skip Content

Grinder,Straight,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grinder, Straight, 6 In

Price $469.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 02108 (Change)

Go

Invalid Zip Code


EVERETT branch 091

  • Item # 6Z217
  • Mfr. Model # 5243
  • NSN # 5130-01-397-8900
  • UNSPSC # 27112704
  • Catalog Page # 915
  • Shipping Weight 20.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight grinder is designed to be powerful and smooth-running for sanding, carving, buffing, sharpening, and production use.

View More

Technical Specs

  • Item 6" Straight Hand Grinder
  • Amps @ 120V 15.0
  • No Load RPM 5500
  • Wheel Dia. 6"
  • Bearings Ball and Roller
  • Cord 8 ft. 3 Conductor
  • Features Clamp Nut, Wheel Guard, 2 Wrenches, Wheel Size 6" Dia. x 1" Thick x 5/8" Arbor, 6" Grinding Wheel
  • Tool Length 22.0"
  • Tool Weight 16.5 lb.
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.