Skip Content

Fluorescent Lighting Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Lighting Tester

Price $217.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L964
  • Mfr. Model # 2210-20
  • UNSPSC # 41113642
  • Catalog Page # 668
  • Shipping Weight 1.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFluorescent Lighting Tester
  • Includes14L964 (2210-20) Fluorescent Lighting Tester, (1) Antenna Adapter, 4 AA Batteries, Manual, and Carrying Case
  • Manufacturers Warranty Length5 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Recognized for its innovation, the Milwaukee Fluorescent Lighting Tester checks fluorescent lighting fixtures and cuts troubleshooting time in half.

• Delivers complete Lamp, Ballast and Pin testing
• Test Lamps before or after installing, and test without dismantling the fixtures
• Helps improve the productivity of professional electricians and maintenance technicians
• Includes soft carrying case, antenna adapter, manual, and four AA Batteries


14L964 Milwaukee Product Overview




Rated 4.1 out of 5 by 10reviewers.
Rated 4 out of 5 by NICE!! Working in an industrial facility with T8 high bay fixtures, this makes quick work of troubleshooting! March 31, 2015
Rated 4 out of 5 by Very cool. Will save lots of time on troubleshooting fixtures especially when working in multiple facilities with limited staff April 21, 2014
Rated 5 out of 5 by Delightful! Its really fool proof and makes quick work of diagnostics and many times I don't even have to go up a ladder to find the problem saving even more time. This is something you really have to use to understand, its simply one of the best ideas for electricians, service personnel and the like. I added a video. I give this an A+ on the convenience factor. October 28, 2013
Rated 5 out of 5 by i was able to work faster no matter what every body said in there comments i have nothing but commercials buildings and t8s so its working for me i luv it September 24, 2013
Rated 5 out of 5 by most awesome tester Makes servicing fluorescent lights and fluorescent signs much easeyer and it also works on Neon. December 10, 2012
Rated 4 out of 5 by Great for checking bulbs I'm am a maintenance electrician for a manufacturing company, and we recently purchased this tester. It doesn't work on the older ballast or program start ballast that require two good bulbs to fire. The benefit of this tester is it makes it easy to find a bad bulb, especially when someone mixes old and new bulbs. November 21, 2012
Rated 4 out of 5 by Works as advertized. Saves time and up and down the ladder when doing a building with alot of fixtures. August 1, 2012
Rated 2 out of 5 by Works as advertised, but doesn't save any time It does work, but then again, so does swapping a bulb and seeing if it comes on. The real appeal to this product was being able to use the telescoping feature to check bulbs without having to get a ladder, but it only checks to see if there is still gas inside. Well, there is always gas inside unless the bulb is broken and you can see that without a special tester. April 26, 2012
  • 2015-05-22T19:59:39.515-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_14L964, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week ago
by
Read all my Q&A
 
Please wait while more information about sparkysteve is loaded.
Additional information about sparkysteve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-05-22T19:58:35.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_14L964, prod, sort_default
1 of 1
  • 2015-05-22T19:58:35.024-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_14L964, prod, sort_default
1 of 1