Skip Content

 
Flat Chisel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flat Chisel


Technical Specs

  • ItemFlat Chisel 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
48-62-3010
Hex
12

$16.12 / each

Flat Chisel,12 In
Catalog Page #  1005 

Price $16.12 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeHex
  • Overall Length (In.)12
48-62-3015
Hex
18

$21.65 / each

Flat Chisel,18 In
Catalog Page #  1005 

Price $21.65 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeHex
  • Overall Length (In.)18
48-62-2020
Round Shank
12
21/32

$19.56 / each

Flat Chisel,12 In
Catalog Page #  1004 

Price $19.56 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeRound Shank
  • Overall Length (In.)12
  • Shank Size (In.)21/32
48-62-2030
Round Shank
18
21/32

$25.25 / each

Flat Chisel,18 In
Catalog Page #  1004 

Price $25.25 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeRound Shank
  • Overall Length (In.)18
  • Shank Size (In.)21/32
48-62-4079
SDS Max
12

$21.65 / each

Flat Chisel,12 In
Catalog Page #  1003 

Price $21.65 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeSDS Max
  • Overall Length (In.)12
48-62-4081
SDS Max
18

$27.35 / each

Flat Chisel,18 In
Catalog Page #  1003 

Price $27.35 / each

Technical Specs

  • ItemFlat Chisel
  • Shank TypeSDS Max
  • Overall Length (In.)18