Skip Content

Extension Kit, For Mfr. No. 6480-20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extension Kit, For Mfr. No. 6480-20

MILWAUKEE

Price: $267.75 / each

Please sign in or register to access lists

  • Item # 2Y844
  • Mfr. Model # 49-22-8108
  • UNSPSC # 27112709
  • Catalog Page # 1016
  • Shipping Weight 22.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemExtension Kit
  • For Use WithMfr. No. 6480-20
  • IncludesExtension Channel, Extension Roller, Extension Bearing Spacer, Extension Washer, 3/8" to 16 x 2-3/4" L Bolt with Nut, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 49-22-8108

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.