Skip Content

Driver Bit Set,18 Pc,1/4 In Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Driver Bit Set, 18 Pc, 1/4 In Shank

Price $21.34 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10Z783
  • Mfr. Model # 48-32-4403
  • UNSPSC # 27112814
  • Catalog Page # 984
  • Shipping Weight 0.91 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDriver Bit Set
  • Number of Pieces18
  • Shank Size (In.)1/4
  • Includes1" Insert Bits (Phillips: P1, P2, P3, Square: Sq1, Sq2, Slotted: Sl3/16", Sl1/4") 2" Power Bits (Phillips: (2) P2, P3 Square: (2) sq2, Sq3 Torx: T15, T20) 3-1/2" Power Bits (Phillips: P2,square: Sq2) (1) Compact Magnetic Bit Holder, Case w/Bulk Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by nice kit BUT magnetic holder is nearly impossible to get tips out of Pliers are required to change bits January 4, 2014
Rated 4 out of 5 by Best Little Set Ever I have been using this ket every day for a few weeks. IT is awesome, the screws do not strip out and I have not worn out the phillips bits yet. The carry case is well designed and works well. The only drawback is that when using shorter bits in the Magnetic extension, I have to use pliers to change the bit. I have become the envy of my co- workers. As a side note I am a VERY Loyal Milwaukee tool user, If they make it I can use it I get it. October 24, 2012
  • 2015-05-05T19:56:01.979-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_10Z783, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.